K3NA4C18DP53LV
Kooltronic Air Conditioners, DP53LV Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

K3NA4C18DP53LV

Kooltronic Air Conditioners, DP53LV Series

K3NA4C18DP53LV

Kooltronic Air Conditioners, DP53LV Series
AIR CONDITIONER
MFG Item Number
K3NA4C18DP53LV
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, DP53LV Series
Item #
K3NA4C18DP53LV
AIR CONDITIONER

DP53LV Series Information

  • Condenser Blower Controller
  • EMI/RFI Suppressor
  • Epoxy‑Coated Condenser Coils
  • Filters (2)
  • Heavy‑duty Steel Shell
  • Internal Corrosion Protection (NEMA 4X)
  • Low Temperature Control Thermostat
  • NEMA 4 or 4X Rating Maintained (UL50)
  • Stainless Steel Shell (NEMA 4X models)
  • UL/CUL Listed
  • Zero ODP Refrigerant

Specifications

Specifications
Manufacturer Part Number K3NA4C18DP53LV
Manufacturer Kooltronic
Product Series DP53LV
Family Series Kooltronic Air Conditioners, DP53LV Series
Description AIR CONDITIONER
Capacity 18,000 BTUs
95/95 Rating BTU/H 16,300 BTUs
Ambient Temperature 0-131 °F
Nominal Voltage 480 VAC
Current Rating 7.1 A
Refrigerant Type R134A
NEMA Rating NEMA 4X
Approvals cULus
Height 52.5 "
Width 19.94 "
Depth 12.05 "
Net Weight 224 lbs
Gross Weight 224 lbs