Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Kooltronic Air Conditioners, DP24L Series
K3NA4C3DP24L
Kooltronic Air Conditioners, DP24L Series
Guardian, DP24, 480V, Nema4
MFG Item Number
K3NA4C3DP24L
This item cannot be canceled or returned
Description
Air Conditioners, DP24L Series
Guardian, DP24, 480V, Nema4
Specifications
Specifications
| Manufacturer Part Number |
K3NA4C3DP24L |
| Manufacturer |
Kooltronic |
| Product Series |
DP24L |
| Family Series |
Kooltronic Air Conditioners, DP24L Series |
| Description |
Guardian, DP24, 480V, Nema4 |
| Capacity |
3,000 BTUs |
| 95/95 Rating BTU/H |
2,500 BTUs |
| Ambient Temperature |
-20-125 °F |
| Nominal Voltage |
480 VAC |
| Current Rating |
1.4 A |
| Refrigerant Type |
R134A |
| NEMA Rating |
NEMA 4 |
| Approvals |
cULus |
| Height |
23.97 " |
| Width |
19.94 " |
| Depth |
9.38 " |
| Net Weight |
61 lbs |
| Gross Weight |
61 lbs |
K3NA4C3DP24L
Kooltronic Air Conditioners, DP24L Series