K3NA4C7DP52L
Kooltronic Air Conditioners, DP52 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

K3NA4C7DP52L

Kooltronic Air Conditioners, DP52 Series

K3NA4C7DP52L

Kooltronic Air Conditioners, DP52 Series
Air Conditioner, 7000btu, 480V, 60Hz
MFG Item Number
K3NA4C7DP52L
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, DP52 Series
Item #
K3NA4C7DP52L
Air Conditioner, 7000btu, 480V, 60Hz

DP52 Series Information

  • Built‑in Condensate Evaporator
  • CFC‑Free Refrigerant
  • Condenser Impeller Speed Controller
  • Epoxy‑Coated Condenser Coils
  • External junction box for permanent wiring connections
  • Heavy‑duty Steel Shell
  • Internal Corrosion Protection (NEMA 4X)
  • Low Temperature Control Thermostat
  • NEMA 4 or 4X Rating Maintained (UL50)
  • Phase Sequence/Phase Loss Detector/Under Voltage Monitor
  • Stainless Steel Shell (NEMA 4X models)
  • Textured Baked Powder Finish
  • UL/CUL Listed

Specifications

Specifications
Manufacturer Part Number K3NA4C7DP52L
Manufacturer Kooltronic
Product Series DP52
Family Series Kooltronic Air Conditioners, DP52 Series
Description Air Conditioner, 7000btu, 480V, 60Hz
Capacity 7,000 BTUs
95/95 Rating BTU/H 6,300 BTUs
Ambient Temperature 0-131 °F
Nominal Voltage 480 VAC
Current Rating 3 A
Refrigerant Type R134A
NEMA Rating NEMA 4
Approvals cUL, UL
Height 47.25 "
Width 19.94 "
Depth 9.85 "
Net Weight 160 lbs
Gross Weight 150 lbs
Alternatives
K3NA4C9DP52L
K3NA4C9DP52L
Kooltronic Air Conditioners, DP52 Series