Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
K3NA6C18DP53L Kooltronic Air Conditioners, DP53-480V Series, Air Conditioner, 18000btu,480V, 60Hz
MFG Item Number
K3NA6C18DP53L
K3NA6C18DP53L Kooltronic Air Conditioners, DP53-480V Series, Air Conditioner, 18000btu,480V, 60Hz
MFG Item Number
K3NA6C18DP53L
This item cannot be canceled or returned
Description
Air Conditioners, DP53-480V Series
Air Conditioner, 18000btu,480V, 60Hz
DP53-480V Series Information
- Condenser Blower Controller
- Epoxy‑Coated Condenser Coils
- External junction box for permanent wiring connections
- Filters (2)
- Heavy‑duty Steel Shell
- Internal Corrosion Protection (NEMA 4X)
- Low Temperature Control Thermostat
- NEMA 4 or 4X Rating Maintained (UL50)
- Stainless Steel Shell (NEMA 4X models)
- Textured Baked Powder Finish
- UL/CUL Listed
- Zero ODP Refrigerant
Specifications
Specifications
| Manufacturer Part Number |
K3NA6C18DP53L |
| Manufacturer |
Kooltronic |
| Product Series |
DP53-480V |
| Family Series |
Kooltronic Air Conditioners, DP53-480V Series |
| Description |
Air Conditioner, 18000btu,480V, 60Hz |
| Capacity |
18,000 BTUs |
| 95/95 Rating BTU/H |
15,800 BTUs |
| Ambient Temperature |
-20-125 °F |
| Nominal Voltage |
480 VAC |
| Current Rating |
5.7 A |
| Refrigerant Type |
R410A |
| NEMA Rating |
NEMA 4 |
| Approvals |
cUL, UL |
| Height |
10.25 " |
| Width |
19.94 " |
| Depth |
14.13 " |
| Net Weight |
224 lbs |
| Gross Weight |
224 lbs |
K3NA6C18DP53L
Kooltronic Air Conditioners, DP53-480V Series