Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
K3TA ABB Circuit Breakers, Lug Kit, Set of 3pcs,
K3TA ABB Circuit Breakers, Lug Kit, Set of 3pcs,
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
ABB Circuit Breakers |
| Manufacturer |
ABB |
| Manufacturer Part Number |
K3TA |
| Description |
Lug Kit, Set of 3pcs, Accepts 14AWG-2AWG Wire |
| Accessory Type |
Lug Kit |
| Current Rating |
60 A |
| Net Weight |
0.135 lbs |
| Gross Weight |
0.155 lbs |
K3TA
ABB Circuit Breakers