K4-1
Edwards Signaling Audible Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

K4-1

Edwards Signaling Audible Signaling Devices

K4-1

Edwards Signaling Audible Signaling Devices
Air Horn - 4 K-1 Horns
MFG Item Number
K4-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, Series
Item #
K4-1
Air Horn - 4 K-1 Horns

Series Information

Specifications

Specifications
Manufacturer Part Number K4-1
Manufacturer Edwards Signaling
Family Series Edwards Signaling Audible Signaling Devices
Description Air Horn - 4 K-1 Horns
Type Vibration
Range 3,960 '
Frequency 311 Hz
Explosion Proof No
Hazardous Location Yes
Net Weight 0 lbs
Gross Weight 36 lbs