Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
K4040 Killark Enclosures, HEAVY DUTY STEEL WALL/POLE BKT
K4040 Killark Enclosures, HEAVY DUTY STEEL WALL/POLE BKT
This item cannot be canceled or returned
Description
HEAVY DUTY STEEL WALL/POLE BKT
Specifications
Specifications
| Manufacturer Part Number |
K4040 |
| Manufacturer |
Killark |
| Family Series |
Killark Enclosures |
| Description |
HEAVY DUTY STEEL WALL/POLE BKT |
| Accessory Type |
Bracket |
| Material |
Steel |
| Composition |
Metallic |
| Comments |
Wall/Pole Bracket |
| Net Weight |
5.54 lbs |
| Gross Weight |
5.54 lbs |