Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Altech Plugs & Receptacles
K41S70A
Altech Plugs & Receptacles
Connector, 3P-4W, 20A, 600V, IP44,
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Connector, 3P-4W, 20A, 600V, IP44,
Specifications
Specifications
| Manufacturer Part Number |
K41S70A |
| Manufacturer |
Altech |
| Family Series |
Altech Plugs & Receptacles |
| Description |
Connector, 3P-4W, 20A, 600V, IP44, Black |
| Connection Type |
Connector |
| Connection Description |
Straight |
| Current Rating |
20 A |
| Voltage |
600 V |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Material |
Non-Metallic |
| Protection Rating |
IP44 |
| Terminal Type |
Screw |
| Color Code |
Black |
| Approvals |
cULus |
| Net Weight |
0.36 lbs |
| Gross Weight |
0.36 lbs |
K41S70A
Altech Plugs & Receptacles