Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | K42-SW-A |
|---|---|
| Manufacturer | Intermatic |
| Family Series | Intermatic Switches |
| Description | Knuckle for 1/2in.-14 NPSM Male Thread Device |
| Type | Swivel Arm |
| For Use With | K4100, K4200 Series |
| Net Weight | 0.08 lbs |
| Gross Weight | 0.1 lbs |