Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
K4321C Intermatic Photocells, 120 V 50/60 Hz. 1800 Watt in.Tin. w/
MFG Item Number
K4321C

K4321C Intermatic Photocells, 120 V 50/60 Hz. 1800 Watt in.Tin. w/

MFG Item Number
K4321C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photocells, Series
Item #
K4321C
120 V 50/60 Hz. 1800 Watt in.Tin. w/

Series Information

Specifications

Specifications
Manufacturer Part Number K4321C
Manufacturer Intermatic
Family Series Intermatic Photocells
Description 120 V 50/60 Hz. 1800 Watt in.Tin. w/ NEMA 3R Wall Plate Fixed Mtg
Voltage 120 VAC
Operating Temperature -40-158 °F, -40-70 °C
Color Gray
Approvals CSA
Net Weight 0.26 lbs
Gross Weight 0.36 lbs