K4A31U4N

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

K4A31U4N

Burndy Terminals, KA-U Series

K4A31U4N

Burndy Terminals, KA-U Series
FOUR:6STR-350 DUAL RATED
MFG Item Number
K4A31U4N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, KA-U Series
Item #
K4A31U4N
FOUR:6STR-350 DUAL RATED

KA-U Series Information

These dual‑rated lugs are constructed from high strength aluminum alloy and electro tin‑plated to provide low contact resistance.

Specifications

Specifications
Manufacturer Part Number K4A31U4N
Manufacturer Burndy
Product Series KA-U
Family Series Burndy Terminals, KA-U Series
Description FOUR:6STR-350 DUAL RATED
Wire Size Range 6 AWG-350 kcmil
Number of Conductors 4
Material Aluminum Alloy
Approvals CSA, UL
Net Weight 0.92 lbs
Gross Weight 0.92 lbs
Alternatives
T4A4-350N
T4A4-350N
Ilsco Terminals, TA Series