K50-A
Appleton Conduit Outlet Bodies, Form 85 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

K50-A

Appleton Conduit Outlet Bodies, Form 85 Series

K50-A

Appleton Conduit Outlet Bodies, Form 85 Series
Hardware
MFG Item Number
K50-A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, Form 85 Series
Item #
K50-A
Hardware

Form 85 Series Information

Appleton Form 85 Unilets Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Specifications

Specifications
Manufacturer Part Number K50-A
Manufacturer Appleton
Product Series Form 85
Family Series Appleton Conduit Outlet Bodies, Form 85 Series
Description Hardware
Style Form 85
Gasket Included No
Connection Type Screw
Hub Size 1/2 "
Composition Aluminum
Approvals CSA, UL
Comments Stamped Aluminum
Net Weight 0.095 lbs
Gross Weight 0.03 lbs