Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Conduit Outlet Bodies, Series 35 Series
K50M
Thomas & Betts Conduit Outlet Bodies, Series 35 Series
1/2 INCH IRN CVR SERIES35 COND BODY
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series 35 Series
1/2 INCH IRN CVR SERIES35 COND BODY
Series 35 Series Information
Specifications
Specifications
| Manufacturer Part Number |
K50M |
| Manufacturer |
Thomas & Betts |
| Product Series |
Series 35 |
| Family Series |
Thomas & Betts Conduit Outlet Bodies, Series 35 Series |
| Description |
Series 35 1/2 Inch Conduit Body Cover, Malleable Iron Zinc Plated, Supplied with Stainless Steel Captive Screws |
| Style |
Series 35 |
| Gasket Included |
No |
| Connection Type |
Screw |
| Hub Size |
1/2 " |
| Composition |
Iron |
| Approvals |
CSA, UL |
| Comments |
Gray Iron |
| Net Weight |
0.16 lbs |
| Gross Weight |
0.2 lbs |
K50M
Thomas & Betts Conduit Outlet Bodies, Series 35 Series