K50S
Eaton's Crouse-Hinds series Conduit Outlet Bodies, FORM 5 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
K50S Eaton's Crouse-Hinds series Conduit Outlet Bodies, FORM 5 Series, 1/2 FORM 5 COVER SHEET STEEL
MFG Item Number
K50S

K50S Eaton's Crouse-Hinds series Conduit Outlet Bodies, FORM 5 Series, 1/2 FORM 5 COVER SHEET STEEL

MFG Item Number
K50S
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Conduit Outlet Bodies, FORM 5 Series
Item #
K50S
1/2 FORM 5 COVER SHEET STEEL

FORM 5 Series Information

  • Compatible with Rigid Conduit
  • For Indoor/Outdoor Use
  • Threaded Connections
  • Trade Sizes 1/2~4 inches
  • 7 Hub Shapes Available
  • Malleable Cast Iron Construction
Cooper Crouse‑Hinds Form 5™ conduit outlet bodies are ideal for threaded rigid/IMC conduit systems in commercial and industrial applications. Made from durable malleable iron, the line offers convenient features such as built‑in rollers to facilitate wire pulling, solid neoprene gaskets that can be easily converted to the open type, integral bushings for protection of wire insulation, and sheet steel cover screws. The bodies and covers are interchangeable with Appleton® Form 35® and O‑Z/Gedney® malleable iron conduit outlet bodies, and are suitable for corrosive environments due to a tough electro‑galvanized finish. The offering includes all standard configurations and sizes from 1/2" to 4". All are certified to UL and CSA standards.

  • UL/CSA Approved

Specifications

Specifications
Manufacturer Part Number K50S
Manufacturer Eaton's Crouse-Hinds series
Product Series FORM 5
Family Series Eaton's Crouse-Hinds series Conduit Outlet Bodies, FORM 5 Series
Description Eaton Crouse-Hinds series Condulet Form 5 cover, Sheet steel, 1/2
Style Form 5
Gasket Included No
Connection Type Screw
Hub Size 1/2 "
Composition Steel
Approvals CSA, UL
Comments Sheet Steel
Net Weight 0.09 lbs
Gross Weight 0.09 lbs
Alternatives
K50CM
K50CM
Eaton's Crouse-Hinds series Conduit Outlet Bodies, FORM 5 Series
K50SG
K50SG
Eaton's Crouse-Hinds series Conduit Outlet Bodies, FORM 5 Series