Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Thomas & Betts Conduit Outlet Bodies, Series 35 Series
K50S
Thomas & Betts Conduit Outlet Bodies, Series 35 Series
1/2 INSERIES 35 CONDUIT BODY COVER
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series 35 Series
1/2 INSERIES 35 CONDUIT BODY COVER
Series 35 Series Information
Specifications
Specifications
Manufacturer Part Number
K50S
Manufacturer
Thomas & Betts
Product Series
Series 35
Family Series
Thomas & Betts Conduit Outlet Bodies, Series 35 Series
Description
Series 35 1/2 Inch Conduit Body Cover, Stamped Steel Zinc Plated, Supplied with Stainless Steel Stamped Steel Screws, Raised Dome Cover Affords Additional Wiring Room
Style
Series 35
Gasket Included
No
Connection Type
Screw
Hub Size
1/2 "
Composition
Steel
Approvals
CSA, UL
Comments
Stamped Steel
Net Weight
0.09 lbs
Gross Weight
0.09 lbs
K50S
Thomas & Betts Conduit Outlet Bodies, Series 35 Series