Series Information
| Manufacturer Part Number | K6-31Z-80 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Control Relays |
| Description | The K6-31Z mini contactor relay is a compact 4 pole contactor relay with screw terminals. They are ideally suited for applications where reliability is a must and space is at a premium. Mini contactors relays are used in residential buldings, |
| Nominal Voltage | 240 VAC |
| Voltage | 220-240 VAC |
| Number of Poles | 4 |
| Contact Configuration | 3NO, 1NC |
| Termination | Screw |
| Approvals | CSA, UL |
| Net Weight | 0.38 lbs |
| Gross Weight | 4.012 lbs |