K6-31Z-P80

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

K6-31Z-P80 ABB Contactors, K6 Series, CONTROL RELAY,3NO-1N

MFG Item Number
K6-31Z-P-80

K6-31Z-P80 ABB Contactors, K6 Series, CONTROL RELAY,3NO-1N

MFG Item Number
K6-31Z-P-80
Item Number
K6-31Z-P80
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, K6 Series
Item #
K6-31Z-P80
CONTROL RELAY,3NO-1N

K6 Series Information

  • Miniature Control
  • Contactor
  • 4 Poles
  • Termination: Soldering Pin, Flat Pin, Screw
  • Net Weight: Approx. 6 oz
Compact contactors for use in a variety of industrial applications. Generally have a form of pin termination and have a net weight around six oz.

Specifications

Specifications
Manufacturer Part Number K6-31Z-P-80
Manufacturer ABB
Product Series K6
Family Series ABB Contactors, K6 Series
Description CONTROL RELAY,3NO-1N
Nominal Coil Voltage 240 VAC
Coil Voltage 2240-240 VAC
Poles 3NO, 1NC
Termination Soldering Pin
Net Weight 0.375 lbs
Gross Weight 0.4 lbs