K6-40E-P-80

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

K6-40E-P-80

ABB Contactors, K6 Series

K6-40E-P-80

ABB Contactors, K6 Series
MINI-RELAY,4 NO,220..240VAC COIL
MFG Item Number
K6-40E-P-80
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, K6 Series
Item #
K6-40E-P-80
MINI-RELAY,4 NO,220..240VAC COIL

K6 Series Information

  • Miniature Control
  • Contactor
  • 4 Poles
  • Termination: Soldering Pin, Flat Pin, Screw
  • Net Weight: Approx. 6 oz
Compact contactors for use in a variety of industrial applications. Generally have a form of pin termination and have a net weight around six oz.

Specifications

Specifications
Manufacturer Part Number K6-40E-P-80
Manufacturer ABB
Product Series K6
Family Series ABB Contactors, K6 Series
Description The K6-40E-P mini contactor relay is a compact 4 pole contactor relay with soldering pins. They are ideally suited for applications where reliability is a must and space is at a premium. Mini contactors relays are used in residential buldings,
Nominal Coil Voltage 240 VAC
Coil Voltage 220-240 VAC
Poles 4NO
Termination Soldering Pin
Net Weight 0.375 lbs
Gross Weight 3.913 lbs