Series Information
| Manufacturer Part Number | 5K49ZN4611 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor AC Motor |
| Type | General Purpose |
| Horsepower | 2 hp |
| Kilowatts | 1.49 kW |
| Speed | 1,725 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 56C |
| AC Voltage | 208 V |
| Nominal Voltage | 208 VAC |
| Enclosure | Open |
| Current Rating | 6.6-6.4 A |
| Service Factor | 1.15 |
| Net Weight | 49 lbs |
| Gross Weight | 49 lbs |