Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
K6C-AB
Auxiliary Contact Connector, Fixed
This item cannot be canceled or returned
Description
Auxiliary Contact Connector, Fixed
Specifications
Specifications
| Family Series |
ABB Circuit Breakers |
| Manufacturer |
ABB |
| Manufacturer Part Number |
K6C-AB |
| Description |
Auxiliary Contact Connector, Fixed |
| Accessory Type |
Auxiliary Contact |
| Net Weight |
0.29 lbs |
| Gross Weight |
0.5 lbs |
K6C-AB
ABB Circuit Breakers