NH-H-H1 Series Information
| Manufacturer Part Number | 056T17F5338 |
|---|---|
| Manufacturer | Marathon Electric |
| Product Series | NH-H-H1 |
| Family Series | Marathon Electric Motors, NH-H-H1 Series |
| Description | 3PH, TEFC, C-FACE RIGID (4-IN-1),1 HP |
| Type | General Purpose |
| Horsepower | 1 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| NEMA Frame | 56HC |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC, 600 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face Footed, C-Face Footless |
| Current Rating | 1.45 A |
| Service Factor | 1.15 |
| Inverter Duty | Yes |
| Composition | Steel |
| Bearing Type | Ball |
| Overload Protection | None |
| Length | 12.31 " |
| Approvals | CSA, UL |
| Net Weight | 27 lbs |
| Gross Weight | 27 lbs |