Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Appleton Conduit Outlet Bodies
K75CM
Appleton Conduit Outlet Bodies
3/4 BLANK CST COVR FORM35
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
3/4 BLANK CST COVR FORM35
Specifications
Specifications
Manufacturer Part Number
K75-CM
Manufacturer
Appleton
Family Series
Appleton Conduit Outlet Bodies
Description
Form 35 UNILETS Blank Cover With Screw, Hub Size: 3/4 IN, Form: 35, Mounting: Screw-In, Material: Cast Malleable Iron, Finish: Triple-Coat Zinc Electroplate, Chromate And Epoxy Powder Coat, Standard: UL 514A, UL 514B, UL File Number E252
Style
Form 35
Gasket Included
No
Connection Type
Screw
Hub Size
3/4 "
Composition
Iron
Net Weight
0 lbs
Gross Weight
0.25 lbs
K75CM
Appleton Conduit Outlet Bodies