Thomas & Betts Conduit Outlet Bodies, Series 35 Series
Description
Series 35 3/4 Inch Conduit Body Cover, Stamped Steel Zinc Plated, Supplied with Stainless Steel Stamped Steel Screws, Raised Dome Cover Affords Additional Wiring Room
Style
Series 35
Gasket Included
No
Connection Type
Screw
Hub Size
3/4 "
Composition
Steel
Approvals
CSA, UL
Comments
Stamped Steel
Net Weight
0.13 lbs
Gross Weight
0.13 lbs
Added to cart
K75S
Thomas & Betts Conduit Outlet Bodies, Series 35 Series