Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB Industrial Accessories
K7FHD-HS4
ABB Industrial Accessories
MFG Item Number
K7FHD-HS4
This item cannot be canceled or returned
Description
Industrial Accessories, Series
Specifications
Specifications
| Manufacturer Part Number |
K7FHD-HS4 |
| Manufacturer |
ABB |
| Family Series |
ABB Industrial Accessories |
| Description |
Handle Assembly, Nema 4 |
| Operator Type |
Flange |
| NEMA Rating |
NEMA 4, NEMA 4X |
| Net Weight |
3.01 lbs |
| Gross Weight |
1 lb |
K7FHD-HS4
ABB Industrial Accessories