Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Federal Signal Miscellaneous
K8107194A
Federal Signal Miscellaneous
LAMP INCANDESCENT 120V LITESTAK
MFG Item Number
K8107194A
Description
LAMP INCANDESCENT 120V LITESTAK
Specifications
Specifications
| Manufacturer |
Federal Signal |
| Family Series |
Federal Signal Miscellaneous |
| Manufacturer Part Number |
K8107194A |
| Description |
Lamp, incandescent, 15W, 120V for LiteStak |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.105 lbs |
K8107194A
Federal Signal Miscellaneous