K8107199A-01

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
K8107199A-01 Federal Signal Light Fixtures, LED LAMP 24V SER B RED
MFG Item Number
K8107199A-01

K8107199A-01 Federal Signal Light Fixtures, LED LAMP 24V SER B RED

MFG Item Number
K8107199A-01
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Series
Item #
K8107199A-01
LED LAMP 24V SER B RED

Series Information

Specifications

Specifications
Manufacturer Part Number K8107199A-01
Manufacturer Federal Signal
Family Series Federal Signal Light Fixtures
Description LED lamp, 24VDC, Series B, red for models LP3, LSLD
Voltage 24 VDC
Lamp Type LED
Net Weight 0.025 lbs
Gross Weight 0.09 lbs