Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
K8550292A-02 Federal Signal Jacks, Dome With 1 Gasket And 1 Surface
MFG Item Number
K8550292A-02
K8550292A-02 Federal Signal Jacks, Dome With 1 Gasket And 1 Surface
MFG Item Number
K8550292A-02
This item cannot be canceled or returned
Description
Dome With 1 Gasket And 1 Surface
Specifications
Specifications
| Manufacturer Part Number |
K8550292A-02 |
| Manufacturer |
Federal Signal |
| Family Series |
Federal Signal Jacks |
| Description |
Interior Lens, Amber |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
K8550292A-02
Federal Signal Jacks