Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
K8TL
LUG KIT T8/S8 4 750MCM-1/0 3 LUGS
This item cannot be canceled or returned
Description
LUG KIT T8/S8 4 750MCM-1/0 3 LUGS
Specifications
Specifications
| Family Series |
ABB Circuit Breakers |
| Manufacturer |
ABB |
| Manufacturer Part Number |
K8TL |
| Description |
Set of 3 Standard Cable Lugs for use on T8 Circuit Breakers |
| Accessory Type |
Lug Kit |
| Net Weight |
8.28 lbs |
| Gross Weight |
1.63 lbs |
K8TL
ABB Circuit Breakers