Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

K93803 Carbone Ferraz Fuses, FUSE, 63A, 660VAC, aR, 22X58mm

MFG Item Number
6621CPURD22X58/63A / K093803

K93803 Carbone Ferraz Fuses, FUSE, 63A, 660VAC, aR, 22X58mm

MFG Item Number
6621CPURD22X58/63A / K093803
Item Number
K93803
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
K93803
FUSE, 63A, 660VAC, aR, 22X58mm

Series Information

Specifications

Specifications
Manufacturer Part Number 6621CPURD22X58/63A / K093803
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description FUSE, 63A, 660VAC, aR, 22X58mm FERRULE BODY, W/ INDICATOR
Fuse Type American Seminconductor Type
Current Rating 63 A
Net Weight 0.128 lbs
Gross Weight 0.128 lbs