Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
K975UF-RB Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, SK K975UFRB NONINS RING 2/0 TO 3/0
MFG Item Number
K975UF-RB
K975UF-RB Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, SK K975UFRB NONINS RING 2/0 TO 3/0
MFG Item Number
K975UF-RB
This item cannot be canceled or returned
Description
Terminals, CATAMOUNT-TERMINALS Series
SK K975UFRB NONINS RING 2/0 TO 3/0
CATAMOUNT-TERMINALS Series Information
- Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
- UL Listed E9809 Unless Otherwise Specified
- Long Barrel Selectively Annealed
Specifications
Specifications
| Manufacturer Part Number |
K975UF-RB |
| Manufacturer |
Catamount, a T & B Brand |
| Product Series |
CATAMOUNT-TERMINALS |
| Family Series |
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series |
| Description |
SK K975UFRB NONINS RING 2/0 TO 3/0 |
| Terminal Type |
Ring - 45 Deg |
| Wire Size Range |
2/0-3/0 AWG |
| Insulated |
Non-Insulated |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
1/2 " |
| Maximum Temperature |
302 °F |
| Net Weight |
0.09 lbs |
| Gross Weight |
0.09 lbs |
K975UF-RB
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series