Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Specifications
Specifications
| Manufacturer |
ABB |
| Family Series |
ABB Miscellaneous |
| Manufacturer Part Number |
KA1-8032 |
| Description |
LENS, GRN |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.1 lbs |
KA1-8032
ABB Miscellaneous