Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KA1-8103
Button, Flush, Transparent, Yellow,
This item cannot be canceled or returned
Description
Button, Flush, Transparent, Yellow,
Specifications
Specifications
| Manufacturer |
ABB |
| Family Series |
ABB Miscellaneous |
| Manufacturer Part Number |
KA1-8103 |
| Description |
Button, Flush, Transparent, Yellow, Lens Only - Not a Complete Switch |
| Net Weight |
0.0113 lbs |
| Gross Weight |
0.03 lbs |
KA1-8103
ABB Miscellaneous