Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KA1-8108
Button, Flush, Transparent, Clear,
This item cannot be canceled or returned
Description
Button, Flush, Transparent, Clear,
Specifications
Specifications
| Manufacturer |
ABB |
| Family Series |
ABB Miscellaneous |
| Manufacturer Part Number |
KA1-8108 |
| Description |
Button, Flush, Transparent, Clear, Lens Only - Not a Complete Switch |
| Net Weight |
0.0113 lbs |
| Gross Weight |
0.0113 lbs |
KA1-8108
ABB Miscellaneous