Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KA1HTC-3
HTC A1 3P TERMINAL COVERS HIGH 2PCS
This item cannot be canceled or returned
Description
HTC A1 3P TERMINAL COVERS HIGH 2PCS
Specifications
Specifications
| Family Series |
ABB Circuit Breakers |
| Manufacturer |
ABB |
| Manufacturer Part Number |
KA1HTC-3 |
| Description |
HTC A1 3P TERMINAL COVERS HIGH 2PCS |
| Accessory Type |
Cover |
| Approvals |
UL |
| Net Weight |
1.0007 lbs |
| Gross Weight |
2.2 lbs |
KA1HTC-3
ABB Circuit Breakers