Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KA2-2013

ABB Switches

KA2-2013

ABB Switches
LED, YLW, 12V
MFG Item Number
KA2-2013
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Series
Item #
KA2-2013
LED, YLW, 12V

Series Information

Specifications

Specifications
Manufacturer Part Number KA2-2013
Manufacturer ABB
Family Series ABB Switches
Description LED, YLW, 12V
Type Bulb
Color Yellow
Net Weight 0.01 lbs
Gross Weight 0.2 lbs