Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KA2-2224

ABB Pilot Lights

KA2-2224

ABB Pilot Lights
LED, BLU, 230V
MFG Item Number
KA2-2224
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
KA2-2224
LED, BLU, 230V

Series Information

Specifications

Specifications
Manufacturer Part Number KA2-2224
Manufacturer ABB
Family Series ABB Pilot Lights
Description LED, BLU, 230V
Lamp Type LED
Lens Color Blue
Nominal Lamp Voltage 240 VAC
Gross Weight 0.015 lbs
Net Weight 0.0113 lbs
Alternatives
LSRD-M4
LSRD-M4
IDEC Lamps