Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KA22-1/0
Pan-Lug KA22-1/0 Aluminum Hex Die
This item cannot be canceled or returned
Description
Pan-Lug KA22-1/0 Aluminum Hex Die
Specifications
Specifications
| Manufacturer Part Number |
KA22-1/0 |
| Manufacturer |
Panduit |
| Family Series |
Panduit Hand Tools |
| Description |
KA22 Series, Aluminum Hex Die, 6 ton, 1/0 AWG. |
| Type |
Hex Crimp Die |
| Number of Pieces |
1 |
| Capacity |
1/0 AWG |
| Net Weight |
0.2897 lbs |
| Gross Weight |
0.289 lbs |
KA22-1/0
Panduit Hand Tools