Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KA2225-3
KIT FC CUAL A2 250ACU 225AAL 3PCS U
This item cannot be canceled or returned
Description
KIT FC CUAL A2 250ACU 225AAL 3PCS U
Specifications
Specifications
| Family Series |
ABB Circuit Breakers |
| Manufacturer |
ABB |
| Manufacturer Part Number |
KA2225-3 |
| Description |
KIT FC CUAL A2 250ACU 225AAL 3PCS U |
| Accessory Type |
Lug Kit |
| Current Rating |
250 A |
| Net Weight |
0.6445 lbs |
| Gross Weight |
2.2 lbs |
KA2225-3
ABB Circuit Breakers