Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, KA Series
KA252TC38
Burndy Terminals, KA Series
BOX LUG, CU, 4AWG - 1/0 STRANDED
MFG Item Number
KA252TC38
This item cannot be canceled or returned
Description
BOX LUG, CU, 4AWG - 1/0 STRANDED
Compact, economical, high copper alloy terminal for joining a wide range of cable to equipment pads or terminal blocks.
Specifications
Specifications
| Manufacturer Part Number |
KA252TC38 |
| Manufacturer |
Burndy |
| Product Series |
KA |
| Family Series |
Burndy Terminals, KA Series |
| Description |
BOX LUG, CU, 4AWG - 1/0 STRANDED FOR USE WITH COPPER WIRE ONLY |
| Wire Size Range |
4-1/0 AWG |
| Number of Conductors |
1 |
| Material |
Copper |
| Approvals |
CSA, UL |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
KA252TC38
Burndy Terminals, KA Series