Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KA2DIN
KIT DIN50022 A1-A2 PLATE DIN
This item cannot be canceled or returned
Description
KIT DIN50022 A1-A2 PLATE DIN
Specifications
Specifications
| Family Series |
ABB Circuit Breakers |
| Manufacturer |
ABB |
| Manufacturer Part Number |
KA2DIN |
| Description |
KIT DIN50022 A1-A2 PLATE |
| Accessory Type |
Bracket |
| Net Weight |
0.3005 lbs |
| Gross Weight |
2.2 lbs |
KA2DIN
ABB Circuit Breakers