KA31U

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
KA31U Burndy Terminals, KA Series, Box Lug, Al, 6AWG-350MCM, Stranded,
MFG Item Number
KA31U

KA31U Burndy Terminals, KA Series, Box Lug, Al, 6AWG-350MCM, Stranded,

MFG Item Number
KA31U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, KA Series
Item #
KA31U
Box Lug, Al, 6AWG-350MCM, Stranded,

KA Series Information

Compact, economical, high copper alloy terminal for joining a wide range of cable to equipment pads or terminal blocks.

Specifications

Specifications
Manufacturer Part Number KA31U
Manufacturer Burndy
Product Series KA
Family Series Burndy Terminals, KA Series
Description Box Lug, Al, 6AWG-350MCM, Stranded, for use with Copper or Aluminum Wire 3/8in. Stud Hole Size
Wire Size Range 6 AWG-350 kcmil
Number of Conductors 1
Material Aluminum Alloy
Approvals CSA, UL
Net Weight 0.14 lbs
Gross Weight 0.14 lbs
Alternatives
TA-350
TA-350
Ilsco Terminals, TA Series