KA34U

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
KA34U Burndy Terminals, KA Series, BOX LUG, AL, 4AWG - 500MCM STRANDED
MFG Item Number
KA34U

KA34U Burndy Terminals, KA Series, BOX LUG, AL, 4AWG - 500MCM STRANDED

MFG Item Number
KA34U
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, KA Series
Item #
KA34U
BOX LUG, AL, 4AWG - 500MCM STRANDED

KA Series Information

Compact, economical, high copper alloy terminal for joining a wide range of cable to equipment pads or terminal blocks.

Specifications

Specifications
Manufacturer Part Number KA34U
Manufacturer Burndy
Product Series KA
Family Series Burndy Terminals, KA Series
Description BOX LUG, AL, 4AWG - 500MCM STRANDED FOR USE WITH COPPER OR ALUMINUM WIRE 3/8in. STUD HOLE SIZE
Wire Size Range 4 AWG-500 kcmil
Number of Conductors 1
Material Aluminum Alloy
Approvals CSA, UL
Net Weight 0.28 lbs
Gross Weight 0.28 lbs
Alternatives
TA-500
TA-500
Ilsco Terminals, TA Series