Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, KA Series
KA36U2N
Burndy Terminals, KA Series
BOX LUG, AL, 2AWG - 600MCM STRANDED
This item cannot be canceled or returned
Description
BOX LUG, AL, 2AWG - 600MCM STRANDED
Compact, economical, high copper alloy terminal for joining a wide range of cable to equipment pads or terminal blocks.
Specifications
Specifications
| Manufacturer Part Number |
KA36U2N |
| Manufacturer |
Burndy |
| Product Series |
KA |
| Family Series |
Burndy Terminals, KA Series |
| Description |
BOX LUG, AL, 2AWG - 600MCM STRANDED FOR USE WITH COPPER OR ALUMINUM WIRE 1/2in. STUD HOLE SIZE |
| Wire Size Range |
2 AWG-600 kcmil |
| Number of Conductors |
1 |
| Material |
Aluminum Alloy |
| Approvals |
CSA, UL |
| Net Weight |
0.41 lbs |
| Gross Weight |
0.41 lbs |
KA36U2N
Burndy Terminals, KA Series