KA4C1.0MML
Kooltronic Air Conditioners, MM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KA4C1.0MML

Kooltronic Air Conditioners, MM Series

KA4C1.0MML

Kooltronic Air Conditioners, MM Series
AIR CONDITIONER, 120VAC, 1000BTU
MFG Item Number
KA4C1.0MML
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, MM Series
Item #
KA4C1.0MML
AIR CONDITIONER, 120VAC, 1000BTU

MM Series Information

  • 1000 BTU/H Capacity
  • 115 or 230 Volts AC
  • NEMA Type 12
  • Built‑In EMI/RFI Suppressor
  • UL/CUL Listed
Kooltronic Micro‑Mini air conditioners are ideal for low‑capacity applications with space limitations. Mounted on any vertical panel of equipment enclosures, they occupy minimal floor space and no cabinet space. Hostile ambient air is sealed from the electronic cabinet air by the closed‑loop design and gasketed mountings. These air conditioners are suitable for all applications that have low static pressures, where fans can provide adequate airflow.

  • CFC Free Refrigerant
  • Thermostatic Low Temperature Control
  • Heavy Duty Steel Enclosures With Baked Powder Finish


Specifications

Specifications
Manufacturer Part Number KA4C1.0MML
Manufacturer Kooltronic
Product Series MM
Family Series Kooltronic Air Conditioners, MM Series
Description AIR CONDITIONER, 120VAC, 1000BTU N12, W/EMI/RFI SUPPRESSOR 12.88in.Hx13.25in.Wx6.25in.D, 115/100V
Capacity 1,000 BTUs
95/95 Rating BTU/H 850 BTUs
Ambient Temperature -20-125 °F
Nominal Voltage 120 VAC
Current Rating 2.7 A
Refrigerant Type R134A
NEMA Rating NEMA 12
Approvals cULus
Height 36.75 "
Width 19.94 "
Depth 9.38 "
Net Weight 30 lbs
Gross Weight 43 lbs