KA4C6NP36R
Kooltronic Air Conditioners, TRIMLINE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KA4C6NP36R

Kooltronic Air Conditioners, TRIMLINE Series

KA4C6NP36R

Kooltronic Air Conditioners, TRIMLINE Series
AIR CONDITIONER, 120VAC, 6000BTU
MFG Item Number
KA4C6NP36R
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Conditioners, TRIMLINE Series
Item #
KA4C6NP36R
AIR CONDITIONER, 120VAC, 6000BTU

TRIMLINE Series Information

  • 2000~16000 BTU/H Capacity
  • 115 or 230 Volts AC
  • NEMA Type 12
  • Built‑In EMI/RFI Suppressor
  • UL/CUL Listed or Recognized
Innovations in technology have resulted in much denser components packaging and smaller available panel sizes on which to mount air conditioners. The Kooltronic TrimLine Series is the response to these new packaging demands. In addition to being narrower than traditional air conditioner units, the trimline series include condensate evaporators, low temperature thermostat controls, and EMI/RFI suppressors as standard features.

  • Built‑In Condensate Evaporator
  • CFC Free or Low ODP Refrigerant
  • Thermostatic Low Temperature Control
  • Heavy Duty Steel Enclosures With Baked Powder Finish


Specifications

Specifications
Manufacturer Part Number KA4C6NP36R
Manufacturer Kooltronic
Product Series TRIMLINE
Family Series Kooltronic Air Conditioners, TRIMLINE Series
Description AIR CONDITIONER, 120VAC, 6000BTU N12, W/EMI/RFI SUPPRESSOR 36.75in.Hx15.19in.Wx12.25in.D, 115/100V
Capacity 6,000 BTUs
95/95 Rating BTU/H 4,100 BTUs
Ambient Temperature 50-125 °F
Nominal Voltage 120 VAC
Current Rating 16.5 A
Refrigerant Type R134A
NEMA Rating NEMA 12
Approvals cUL, UL
Height 17.5 "
Width 19.94 "
Depth 17.34 "
Net Weight 110 lbs
Gross Weight 110 lbs