Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Kooltronic Air Conditioners, WNP36 Series
KA4C6WNP36
Kooltronic Air Conditioners, WNP36 Series
TRIMLINE WNP36 Series 6000 BTU/H 11
MFG Item Number
KA4C6WNP36
This item cannot be canceled or returned
Description
Air Conditioners, WNP36 Series
TRIMLINE WNP36 Series 6000 BTU/H 11
Specifications
Specifications
| Manufacturer Part Number |
KA4C6WNP36 |
| Manufacturer |
Kooltronic |
| Product Series |
WNP36 |
| Family Series |
Kooltronic Air Conditioners, WNP36 Series |
| Description |
TRIMLINE WNP36 Series 6000 BTU/H 11 60Hz |
| Capacity |
6,000 BTUs |
| Nominal Voltage |
120 VAC |
| Current Rating |
11 A |
| Refrigerant Type |
R134A |
| Height |
23.97 " |
| Width |
19.94 " |
| Depth |
15.1 " |
| Net Weight |
125 lbs |
| Gross Weight |
125 lbs |
KA4C6WNP36
Kooltronic Air Conditioners, WNP36 Series