KAA-20
Eaton's Bussmann series Fuses, KAA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KAA-20

Eaton's Bussmann series Fuses, KAA Series

KAA-20

Eaton's Bussmann series Fuses, KAA Series
FUSE, 20A, 130VAC, SEMICONDUCTOR
MFG Item Number
KAA-20
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, KAA Series
Item #
KAA-20
FUSE, 20A, 130VAC, SEMICONDUCTOR

KAA Series Information

  • .5~3000 Amp
  • 130 VAC
  • For Semiconductor Protection
  • Cartridge or Center Bolted
  • UL Approval
Bussman offers a complete range of high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power applications.

Specifications

Specifications
Manufacturer Part Number KAA-20
Manufacturer Eaton's Bussmann series
Product Series KAA
Family Series Eaton's Bussmann series Fuses, KAA Series
Description FUSE, 20A, 130VAC, SEMICONDUCTOR
Fuse Type American Seminconductor Type
Current Rating 20 A
Net Weight 0.019 lbs
Gross Weight 0.019 lbs