KAA120ADX
ATC-Automatic Timing & Control Relays, KAA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KAA120ADX

ATC-Automatic Timing & Control Relays, KAA Series

KAA120ADX

ATC-Automatic Timing & Control Relays, KAA Series
General Purpose Relay
Item Number
KAA120ADX
MFG Item Number
KAA-120-ADX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, KAA Series
Item #
KAA120ADX
General Purpose Relay

KAA Series Information

  • Low Cost
  • Rugged Design
  • 10 Amp Output
  • High Reliability
  • 8 pin or 11 pin Track Mountable Plug‑in base
  • DPDT & 3PDT Arrangements
  • 12, 24, 120, & 240 volts operation

Specifications

Specifications
Manufacturer Part Number KAA-120-ADX
Manufacturer ATC-Automatic Timing & Control
Product Series KAA
Family Series ATC-Automatic Timing & Control Relays, KAA Series
Description General Purpose Relay
Coil Voltage 120 VAC
Contacts DPDT
Mounting Plug In
Termination Socket
Enclosure Plastic
Number of Connections 8
Status Indicator No
Material Silver Cadmium Oxide
Nominal Coil Voltage 120 VAC
Current Rating 10 A
Safety Guided No
Net Weight 0.1875 lbs
Gross Weight 0.5 lbs