Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton's Bussmann series Fuses, KAB Series
KAB-7
Eaton's Bussmann series Fuses, KAB Series
This item cannot be canceled or returned
Description
.5~800 Amps 250 VAC For Semiconductor Protection Cartridge and Center Bolted UL Approvals Bussman offers a complete range of high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power applications.
Specifications
Specifications
Manufacturer Part Number
KAB-7
Manufacturer
Eaton's Bussmann series
Product Series
KAB
Family Series
Eaton's Bussmann series Fuses, KAB Series
Description
Eaton Bussmann series Tron KAB high speed fuse, 7 A
Fuse Type
Semiconductor
Current Rating
7 A
AC Voltage
250 VAC
Characteristic
Power
Trip Indicator
No
Alarm Contacts
No
Net Weight
0.035 lbs
Gross Weight
0.04 lbs
KAB-7
Eaton's Bussmann series Fuses, KAB Series