KADP-24-11
Mencom Cable Entries, KADP-24 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KADP-24-11

Mencom Cable Entries, KADP-24 Series

KADP-24-11

Mencom Cable Entries, KADP-24 Series
SZ24 MULTI-HOLE PLATE 11 OPNGS
MFG Item Number
KADP-24-11
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, KADP-24 Series
Item #
KADP-24-11
SZ24 MULTI-HOLE PLATE 11 OPNGS

KADP-24 Series Information

  • IP66 Protection Rated
  • Polyamide Flange
  • ILME Size 24 Panel Cutout

Specifications

Specifications
Manufacturer Part Number KADP-24-11
Manufacturer Mencom
Product Series KADP-24
Family Series Mencom Cable Entries, KADP-24 Series
Description SZ24 MULTI-HOLE PLATE 11 OPNGS
Total Number of Cables 11
Mounting Screws
Color Black
Under 5mm Dia Cables 0
5-10mm Dia Cables 8
10-15mm Dia Cables 0
Over 15mm Dia Cables 3
Cable Combinations (4) 3-6.5 mm, (4) 5-9.2 mm, (3) 14-20 mm
Protection Rating IP66
Approvals cURus
Net Weight 0 lbs
Gross Weight 0 lbs